One-Hole Bathtub Faceplate with Conversion Bar in Chrome Plated
One-Hole Bathtub Faceplate with Conversion Bar in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Chrome Plated finish
- Constructed of zinc
- Includes a one-hole faceplate and conversion bar
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Height:
- 2-19/20 in
- IAPMO Listed:
- Yes
- Length:
- 2-19/20 in
- Material:
- Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 23/25 in