This product requires certification to purchase.

One Size Fits All Cotton Glove in Brown

You last purchased this on
 
Jones Stephens

One Size Fits All Cotton Glove in Brown

  • Fast #
  • Part #JG50200
  • Item #68695
  • Manufacturer Part #G50200
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

One Size Fits All Cotton Glove in Brown

  • Fast #
  • Part #JG50200
  • Item #68695
  • Manufacturer Part #G50200
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 100% Brown cotton
  • One size fits all
  • Knit wrist
  • 8 ounce
  • Carded for display
  • CARTON QUANTITIES ONLY
  • Requires Certification

Specifications

Color Finish Category:
Browns
Color Finish Name:
Brown
Glove Size:
One Size Fits All
Glove Type:
Jersey, Knit Wrist
Height:
1/2 in
Material:
Cotton
Reusable:
Yes
Width:
5 in