1/2 in. Spring Bender
PEXALGAS™ 1/2 in. Spring Bender
Frequently Purchased Together
Product Details
Product Details
- Create a tight and accurate bend to ensure no pipe collapse
- Easily slides externally over the pipe to make a bend at any location of the pipe
- For use only with PEXALGAS® pipe
- Spring bender works with 20 mm (1/2" eq.) pipe
- EQ = equivalent U.S. size
- 1 year warranty
Specifications
- Application:
- Pipe
- Collection:
- PEXALGAS™
- Height:
- 2-1/100 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/2 in
- Tool Type:
- Spring Bender
- Weight:
- 0.744 lb
- Width:
- 2-1/125 in