1/2 x 3/4 in. Press x MPT Flange Reducing Brass Flexible Gas Pipe Termination Fitting
PEXALGAS™ 1/2 x 3/4 in. Press x MPT Flange Reducing Brass Flexible Gas Pipe Termination Fitting
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40 Pallet: 3200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Connects to the wall or floor and provides a smooth transition between PEXALGAS® and standard steel pipe, ball valve or gas connector
- For use with fuel gas (natural gas, LP gas, propane) in residential applications
- Brass flange
- Screws not included
- EQ = equivalent U.S. size
- Flange can only be used with PEXALGAS® pipe, fittings and tools
- 2 year warranty
- Certified to IFGC, IRC and UPC codes
- Meets ASTM F1281-2017 and AS 4176.8-2010 standards
Specifications
- Collection:
- PEXALGAS™
- End Connection 1:
- Press
- End Connection 2:
- MPT
- End Connections:
- Press x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Flange, Reducing
- IAPMO Listed:
- No
- Material:
- Brass
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 72.5 psi
- Temperature Range:
- -40 to 60 Deg C