This product requires certification to purchase.

1 in. Crimp Jaw

You last purchased this on
 
Jones Stephens

PEXALGAS™ 1 in. Crimp Jaw

  • Fast #
  • Part #JPCJ32
  • Item #9266394
  • Manufacturer Part #PCJ32
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

PEXALGAS™ 1 in. Crimp Jaw

  • Fast #
  • Part #JPCJ32
  • Item #9266394
  • Manufacturer Part #PCJ32
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use only with PEXALGAS® pipe and fittings
  • Look for positive visual indicator before crimping the fitting onto pipe
  • Use with a standard press tool on 32 mm (1" eq.) fittings
  • EQ = equivalent U.S. size
  • 1 year warranty
  • Requires Certification

Specifications

ASTM:
ASTM F-1281 2017
Collection:
PEXALGAS™
Cutting Capacity:
1 in
Height:
1-77/100 in
Number of Tools Included:
1
Tool Type:
Crimp Jaw
UL Listed:
No
Weight:
4.895 lb
Width:
5-64/125 in