This product requires certification to purchase.

1 in. Manual Crimper

You last purchased this on
 
Jones Stephens

PEXALGAS™ 1 in. Manual Crimper

  • Fast #
  • Part #JPMC16202632
  • Item #9266413
  • Manufacturer Part #PMC16202632
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

PEXALGAS™ 1 in. Manual Crimper

  • Fast #
  • Part #JPMC16202632
  • Item #9266413
  • Manufacturer Part #PMC16202632
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use only with PEXALGAS® pipe and fittings
  • Look for positive visual indicator before crimping the fitting onto pipe
  • Manual crimping tool works with all PEXALGAS® pipe and fitting sizes
  • EQ = equivalent U.S. size
  • 1 year warranty
  • Requires Certification

Specifications

Collection:
PEXALGAS™
Height:
25-59/100 in
Material:
Brass
Tool Type:
Manual Crimper
Weight:
9.151 lb
Width:
8-67/250 in