1 x 3/4 x 3/4 in. Brass Reducing Tee
PEXALGAS™ 1 x 3/4 x 3/4 in. Brass Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40 Pallet: 2400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Crimp fitting allows for a quick connection and reliable seal
- For use with fuel gas (natural gas, LP gas, propane) in residential applications
- Visual indicator gives installers confidence before crimping fitting onto pipe, making a reliable leak-proof connection
- Brass body with stainless steel sleeve
- EQ = equivalent U.S. size
- Fittings can only be used with PEXALGAS® pipe and tools
- 2 year warranty
- Certified to IFGC, IRC and UPC codes
- Meets ASTM F1281-2017 and AS 4176.8-2010 standards
Specifications
- ASTM:
- ASTM F1281
- Application:
- Natural Gas, LP Gas, Propane
- Collection:
- PEXALGAS™
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- Material:
- Brass
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 72.5 psi
- Temperature Range:
- -40 to 60 Deg C