3/4 in. Press x FPT Reducing Brass 90 Degree Elbow
PEXALGAS™ 3/4 in. Press x FPT Reducing Brass 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3600-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Crimp fitting allows for a quick connection and reliable seal
- For use with fuel gas (natural gas, LP gas, propane) in residential applications
- Visual indicator gives installers confidence before crimping fitting onto pipe, making a reliable leak-proof connection
- Brass body with stainless steel sleeve
- EQ = equivalent U.S. size
- Fittings can only be used with PEXALGAS® pipe and tools
- 2 year warranty
- Certified to IFGC, IRC and UPC codes
- Meets ASTM F1281-2017 and AS 4176.8-2010 standards
Specifications
- ASTM:
- ASTM F1281
- Collection:
- PEXALGAS™
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Drop Ear, Elbow, Reducing
- Fuel Type:
- Natural Gas, Propane
- IAPMO Listed:
- No
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 72.5 psi
- Temperature Range:
- -40 to 60 Deg C
- UL Listed:
- No