This product requires certification to purchase.

3/4 x 3/4 x 3/8 in. Brass Reducing Tee

You last purchased this on
 
Jones Stephens

PEXALGAS™ 3/4 x 3/4 x 3/8 in. Brass Reducing Tee

  • Fast #
  • Part #JPT261626
  • Item #9266412
  • Manufacturer Part #PT261626
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

PEXALGAS™ 3/4 x 3/4 x 3/8 in. Brass Reducing Tee

  • Fast #
  • Part #JPT261626
  • Item #9266412
  • Manufacturer Part #PT261626
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 10 CA: 60 PT: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Crimp fitting allows for a quick connection and reliable seal
  • For use with fuel gas (natural gas, LP gas, propane) in residential applications
  • Visual indicator gives installers confidence before crimping fitting onto pipe, making a reliable leak-proof connection
  • Brass body with stainless steel sleeve
  • EQ = equivalent U.S. size
  • Fittings can only be used with PEXALGAS® pipe and tools
  • 2 year warranty
  • Certified to IFGC, IRC and UPC codes
  • Meets ASTM F1281-2017 and AS 4176.8-2010 standards
  • Requires Certification

Specifications

ASTM:
ASTM F1281
Application:
Natural Gas, LP Gas, Propane
Collection:
PEXALGAS™
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/4 in x 3/4 in x 3/8 in
Fitting Type:
Reducing, Tee
Material:
Brass
Maximum Temperature:
140
Pressure - Maximum:
72.5 psi
Temperature Range:
-40 to 60 Deg C