3/8 in. Pipe Bender 1 Piece
PEXALGAS™ 3/8 in. Pipe Bender 1 Piece
Frequently Purchased Together
Product Details
Product Details
- Create a tight and accurate bend to ensure no pipe collapse
- Easily slides externally over the pipe to make a bend at any location of the pipe
- For use only with PEXALGAS® pipe
- Spring bender works with 16 mm (3/8" eq.) pipe
- EQ = equivalent U.S. size
- 1 year warranty
Specifications
- Application:
- PEXALGAS Pipe
- Collection:
- PEXALGAS™
- Height:
- 2-1/100 in
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 3/8 in
- Tool Type:
- Pipe Bender
- Weight:
- 0.553 lb
- Width:
- 2-1/125 in