This product requires certification to purchase.

3/8 in. Pipe Reamer

You last purchased this on
 
Jones Stephens

PEXALGAS™ 3/8 in. Pipe Reamer

  • Fast #
  • Part #JPHR16
  • Item #9266426
  • Manufacturer Part #PHR16
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

PEXALGAS™ 3/8 in. Pipe Reamer

  • Fast #
  • Part #JPHR16
  • Item #9266426
  • Manufacturer Part #PHR16
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chamfers pipe end and ensures pipe roundness for proper crimp
  • For use only with PEXALGAS® pipe
  • Hand reamer tool works with 16 mm (3/8" eq.) pipe
  • EQ = equivalent U.S. size
  • 1 year warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
PEXALGAS™
Collection:
PEXALGAS™
Height:
1-57/100 in
Pipe Capacity:
3/8 in
Size:
3/8 in
Weight:
0.304 lb
Width:
3-37/50 in