This product requires certification to purchase.

Manual Pipe Bender

You last purchased this on
 
Jones Stephens

PEXALGAS™ Manual Pipe Bender

  • Fast #
  • Part #JPMPB32
  • Item #9266456
  • Manufacturer Part #PMPB32
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

PEXALGAS™ Manual Pipe Bender

  • Fast #
  • Part #JPMPB32
  • Item #9266456
  • Manufacturer Part #PMPB32
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Create a tight and accurate bend to ensure no pipe collapse
  • For use only with PEXALGAS® pipe
  • Complete with case, templates and counter-templates
  • Pipe bending tool works with all PEXALGAS® pipe sizes
  • EQ = equivalent U.S. size
  • 1 year warranty
  • Requires Certification

Specifications

Collection:
PEXALGAS™
Height:
5-51/100 in
Length:
19-69/100 in
Tool Type:
Pipe Bender
Weight:
12.68 lb
Width:
15-3/4 in