This product requires certification to purchase.

Press Brass 90 Degree Elbow

You last purchased this on
 
Jones Stephens

PEXALGAS™ Press Brass 90 Degree Elbow

  • Fast #
  • Part #JPE932
  • Item #9266460
  • Manufacturer Part #PE932
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

PEXALGAS™ Press Brass 90 Degree Elbow

  • Fast #
  • Part #JPE932
  • Item #9266460
  • Manufacturer Part #PE932
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 45 Pallet: 2700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Crimp fitting allows for a quick connection and reliable seal
  • For use with fuel gas (natural gas, LP gas, propane) in residential applications
  • Visual indicator gives installers confidence before crimping fitting onto pipe, making a reliable leak-proof connection
  • Brass body with stainless steel sleeve
  • EQ = equivalent U.S. size
  • Fittings can only be used with PEXALGAS® pipe and tools
  • 2 year warranty
  • Certified to IFGC, IRC and UPC codes
  • Meets ASTM F1281-2017 and AS 4176.8-2010 standards
  • Requires Certification

Specifications

ASTM:
ASTM F1281
Collection:
PEXALGAS™
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
Fitting Size 1:
32 mm
Fitting Size 2:
32 mm
Fitting Sizes:
32 mm
Fitting Type:
90°
Fuel Type:
Natural Gas, Propane
IAPMO Listed:
No
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
72.5 psi
Temperature Range:
-40 to 60 Deg C
UL Listed:
No