This product requires certification to purchase.

Rotary Pipe Cutter

You last purchased this on
 
Jones Stephens

PEXALGAS™ Rotary Pipe Cutter

  • Fast #
  • Part #JPPC
  • Item #9266410
  • Manufacturer Part #PPC
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

PEXALGAS™ Rotary Pipe Cutter

  • Fast #
  • Part #JPPC
  • Item #9266410
  • Manufacturer Part #PPC
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use only with PEXALGAS® pipe
  • Rotary pipe cutter works with all PEXALGAS® pipe sizes
  • EQ = equivalent U.S. size
  • 1 year warranty
  • Requires Certification

Specifications

Adjustable:
No
Application:
PEXALGAS Pipe
Brand Model Compatibility:
PEXALGAS™
Collection:
PEXALGAS™
Fits Pipe Size:
3/8 in - 1 in
Fitting Sizes:
63/100 in
Height:
1-9/50 in
Tool Type:
Rotary Pipe Cutter
Weight:
0.988 lb
Width:
3-3/20 in