This product requires certification to purchase.

Spring Bender

You last purchased this on
 
Jones Stephens

PEXALGAS™ Spring Bender

  • Fast #
  • Part #JPIPB26
  • Item #9266430
  • Manufacturer Part #PIPB26
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

PEXALGAS™ Spring Bender

  • Fast #
  • Part #JPIPB26
  • Item #9266430
  • Manufacturer Part #PIPB26
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Create a tight and accurate bend to ensure no pipe collapse
  • Designed for internal use when a bend is needed near the end of the pipe
  • For use only with PEXALGAS® pipe
  • Spring bender works with 26 mm (3/4" eq.) pipe
  • EQ = equivalent U.S. size
  • 1 year warranty
  • Requires Certification

Specifications

Application:
Pipe
Collection:
PEXALGAS™
Height:
79/100 in
Number of Tools Included:
1
Pipe Capacity:
26 mm
Tool Type:
Spring Bender
Weight:
1.61 lb
Width:
12-41/200 in