This product requires certification to purchase.

You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #PEXD300BL
  • Item #9427638
  • Manufacturer Part #F76807
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #PEXD300BL
  • Item #9427638
  • Manufacturer Part #F76807
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Pallet: 23
Log in or Create an Account to see product availability.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Crosslinked polyethylene
  • Approved for use with F1960, F1807, and F2159 fittings
  • Easy installation
  • Corrosion resistant
  • Freeze resistant
  • Quiet operation
  • Approved for use in potable plumbing applications
  • NSF certified to ASTM F876/877 and CSA B137.5- 2017 / 2011a per NSF/ANSI 14, 61 and 372
  • ANSI/NSF14 and ANSI/NSF 61 approved
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASTM:
ASTM F876/877
CSA Certified:
CSA 61, CSA B137.5
Color Finish Name:
Blue
Diameter - Outside:
5/8 in
FM Approved:
No
GSA Approved:
No
IAPMO Listed:
No
ISO:
No
Length:
300 ft
Material:
Plastic
Material Type:
PEX-A
Maximum Temperature:
203
NSF:
NSF 14
NSF Certified:
Yes
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
UL Listed:
No