1/2 in. CTS CPVC Compression Coupling
PFCCC Series 1/2 in. CTS CPVC Compression Coupling
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use on hot water lines
- 100 PSI at temperatures up to 180F
- Tubing sizes copper and plastic tubing
- EPDM gaskets
- Ribbed body and nuts for gripping
- Pipe ends must be restrained
- NSF 61 listed
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Clean Bagged:
- No
- Collection:
- PFCCC Series
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Compression Coupling
- IAPMO Listed:
- No
- Length:
- 14-9/10 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.