This product requires certification to purchase.

1/2 in. PVC Standard Port Solvent Ball Valve

Jones Stephens

PFPSBV Series 1/2 in. PVC Standard Port Solvent Ball Valve

  • Fast #
  • Part #JB90050
  • Item #1137286
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

PFPSBV Series 1/2 in. PVC Standard Port Solvent Ball Valve

  • Fast #
  • Part #JB90050
  • Item #1137286
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One piece body construction
  • Standard port
  • EPDM seats and o-rings
  • Working pressure 150 psi at 73F
  • Quarter turn operation
  • Not for compressed air
  • Ideal for swimming pools, irrigation and water supply uses
  • Solvent ends comply with ASTM D 2466
  • Threaded ends comply with ANSI B2.1
  • For cold water lines
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016
ASTM:
ASTM D-2467
Clean Bagged:
No
Collection:
PFPSBV Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Plastic
Height:
2-3/5 in
IAPMO Listed:
No
Length:
2-9/10 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
PVC
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Type:
Ball Valve
Width:
2-1/2 in