This product requires certification to purchase.

Phillips and Slotted Screwdriver

You last purchased this on
 
Jones Stephens

Phillips and Slotted Screwdriver

Brand image
You last purchased this on
 
Jones Stephens

Phillips and Slotted Screwdriver

  • Fast #
  • Part #JS41006
  • Item #1137349
  • Manufacturer Part #S41006
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shaft ends are 1/4" and 15/16" hex size for use as nut drivers
  • Each bit has two sizes
  • Requires Certification

Specifications

ADA Compliant:
No
Drive Type:
Phillips, Slotted
GSA Approved:
No
Height:
4/5 in
Length:
7-1/4 in
Magnetic:
No
Material:
Steel
Multi-Purpose:
6-in-1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
0.3 lb
Width:
9/10 in



Customers Also Bought
1–6 of 18 items
Part #DDSCS45
Item #8456071
4.8 out of 5 Customer Rating
Requires Certification
Part #RAP16009
Item #3383081
5 out of 5 Customer Rating
Requires Certification
Part #M48222760
Item #7374252
3.7 out of 5 Customer Rating
Requires Certification
Part #K32510
Item #3511766
5 out of 5 Customer Rating
Requires Certification
Part #M48222706
Item #7374359
5 out of 5 Customer Rating
Requires Certification
Part #M48222880
Item #7740273
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JM25900
Item #981128
5 out of 5 Customer Rating
Requires Certification
Part #JJ40042
Item #1957828
4.7 out of 5 Customer Rating
Requires Certification
Part #JJ40041
Item #526581
3.6 out of 5 Customer Rating
Requires Certification
Part #JJ40491
Item #3706349
5 out of 5 Customer Rating
Requires Certification
Part #JJ45015
Item #1832658
4 out of 5 Customer Rating
Requires Certification
Part #JJ40030
Item #1476980
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing