Pipe Tap 2 in.
Pipe Tap 2 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- NPT
- High carbon steel
Specifications
- End Connection 1:
- NPT
- Height:
- 5-1/10 in
- Length:
- 2-4/5 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tap Size:
- 2 in
- Tool Type:
- Pipe Tap
- UL Listed:
- No
- Weight:
- 3.25 lb
- Width:
- 2-4/5 in