This product requires certification to purchase.

Plastic and Stainless Steel Fit All Pop Up Plunger in Chrome

Jones Stephens

Plastic and Stainless Steel Fit All Pop Up Plunger in Chrome

  • Fast #
  • Part #JP35950
  • Item #8036860
  • Manufacturer Part #143815
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

Plastic and Stainless Steel Fit All Pop Up Plunger in Chrome

  • Fast #
  • Part #JP35950
  • Item #8036860
  • Manufacturer Part #143815
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    8  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits most brands of pop-up lavatory drains
  • Chrome Plated finish
  • Extra long bottom with two holes will line up with most linkage assemblies
  • Two flat areas on bottom will line up with gravity style linkages that do not use the holes
  • 1-3/8" OD top
  • Rubber gasket for positive seal
  • Carded
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Component Type:
Stopper
Drain Type:
Bathroom Sink Drain
Height:
1-43/100 in
IAPMO Listed:
No
Length:
7-1/2 in
Material:
Plastic, Stainless Steel
UPC:
717510248661
Width:
3-31/50 in