Plastic Closet Bolt
Plastic Closet Bolt
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- White plastic nuts and bolts
- Fits most top mount toilet seats
- Slotted bolt top for easy installation
- Deep nut with ridges for easy installation
- 7/16" x 2-1/2" overall length
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Length:
- 5-1/2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No