Plastic Closet Flange
Plastic Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Three 1/4" extenders for easy adjustment
- Two 3-1/2" closet bolts with washers and nuts
- Adhesive caulk and all hardware included
Documents
Specifications
- Application:
- Residential, Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 4-3/16 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flange Type:
- Closet
- Height:
- 2-4/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 1/4 in
- Test Cap Included:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in