This product requires certification to purchase.

Plastic Disposer Kit in White

You last purchased this on
 
Jones Stephens

Plastic Disposer Kit in White

  • Fast #
  • Part #JP37035
  • Item #3707014
  • Manufacturer Part #P37035
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Plastic Disposer Kit in White

  • Fast #
  • Part #JP37035
  • Item #3707014
  • Manufacturer Part #P37035
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Constructed of white plastic for impact resistance
  • Telescoping arm adjusts up to 16"
  • Includes poly washers & wing nuts
  • Includes disposer washer
  • Includes baffle tee
  • 6" Tailpiece
  • Direct connection
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
CSA Certified:
CSA B125.2-15
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
13 in
IAPMO Listed:
Yes
Length:
16 in
Material:
Plastic
Material Type:
PVC
Product Type:
Direct Connect
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1-1/2 in x 16 in
UL Listed:
No
Width:
9-1/2 in