Plastic Disposer Kit
Plastic Disposer Kit
Frequently Purchased Together
Product Details
Product Details
- Constructed of white plastic for impact resistance
- Includes poly washers & wing nuts
- Includes disposer washer
- Includes baffle tee
- 6" Tailpiece
- Direct connection
- UPC listed
- CUPC listed
Specifications
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 17 in
- IAPMO Listed:
- Yes
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Direct Connect
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1-1/2 in x 16 in
- UL Listed:
- No
- Width:
- 6 in