Plastic Lid
Plastic Lid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lid for 5 gallon high-impact red plastic bucket
- User as a replacement or as part of your custom Bucket Caddy
- Designed to seal tight with 5 gallon bucket #T60106
- Black plastic with tab for easy removal
- Strong corrosion resistant plastic
- Made in the U.S.A.
Specifications
- Color Finish Name:
- Black
- Height:
- 3/4 in
- Length:
- 12-1/4 in
- Material:
- Plastic
- Product Type:
- Bucket
- Weight:
- 0.6 lb
- Width:
- 12-1/4 in