This product requires certification to purchase.

Zinc Lift & Turn Drain Trim Kit with Two-Hole Overflow Plate in Brushed Nickel

You last purchased this on
 
Jones Stephens

Zinc Lift & Turn Drain Trim Kit with Two-Hole Overflow Plate in Brushed Nickel

  • Fast #
  • Part #JB5155BN
  • Item #3153798
  • Manufacturer Part #B5155BN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Zinc Lift & Turn Drain Trim Kit with Two-Hole Overflow Plate in Brushed Nickel

  • Fast #
  • Part #JB5155BN
  • Item #3153798
  • Manufacturer Part #B5155BN
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish
  • Two-hole faceplate
  • Lift and Turn provides a positive lock
  • Bushing allows interchangeability between 1-3/8" and 1-1/2"
  • Includes drain, bushing, faceplate and screws
  • Constructed of durable corrosion resistant materials
  • Simple installation with no special tools required
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Body Material:
Zinc
IAPMO Listed:
Yes
Strainer Body:
Zinc
WaterSense Labeled:
No
Width:
3-3/20 in