Plastic & Metal Lift & Turn Drain Half Kit with Two-Hole Overflow Plate in Chrome - Direct T-Waste
Plastic & Metal Lift & Turn Drain Half Kit with Two-Hole Overflow Plate in Chrome - Direct T-Waste
Frequently Purchased Together
Product Details
Product Details
- Chrome Plated finish; Schedule 40 PVC
- Two-hole faceplate
- Lift and Turn provides a positive lock
- T-Waste half kit - no pipe or elbow included
- Bolt holes on top elbow are pre-threaded
- 3/8" thread size for testing
- Simple installation with no special tools required
- UPC listed
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-20
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Chrome Plated
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 3/8 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-23/100 in