Plastic & Metal Lift & Turn Full Drain Kit with Two Hole Overflow Plate in Chrome
Plastic & Metal Lift & Turn Full Drain Kit with Two Hole Overflow Plate in Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome Plated finish; Black plastic
- Two-hole faceplate
- Lift and turn provides a positive lock
- Standard full kit – includes pipe and tee
- 3/8” thread size for testing
- Simple installation with no special tools required
- UPC listed
- CUPC listed
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- IAPMO Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in