Plastic Nickel Bronze Shower Drain
Plastic Nickel Bronze Shower Drain
Product Details
Product Details
- Completely adjustable; reversible clamping ring gains additional 1" height
- 8-1/2" pan primer tapped with 1/2" plug
- Gray PVC
- Extra weep holes
Documents
Specifications
- Adjustable:
- No
- Drain Base Height:
- 7-3/5 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 7-1/2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Length:
- 7-1/5 in