Plastic Rubber Silicone Stainless Steel Ballcock
Plastic Rubber Silicone Stainless Steel Ballcock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Ballcock/fill-valve
- 1B1-X fits Kohler®, American Standard®, Briggs®, Crane®, Eljer®, Norris® and Universal Rundle® one-piece toilets
- Complete with fill valve, 8" float rod, bowl refill outlet, vinyl refill tube, shank washer, locknut, slip nut, cone washer and friction ring
- Adjustment screw to raise or lower the float to regulate how much water fills the tank
- Plastic for trouble-free performance in a wet environment
- Carded
- The manufacturers’ names are used only to describe whose products the ballcock assembly will fit. The ballcock assemblies are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Kohler®, American Standard®, Briggs®, Crane®, Eljer®, Norris®, Universal Rundle®
- Length:
- 15-1/4 in
- Material:
- Plastic, Rubber, Silicone, Stainless Steel
- Product Type:
- Ballcock
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Type:
- Anti-Siphon Fill Valve
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in