Plastic Solid Water Meter Box Lid Only in Green
Plastic Solid Water Meter Box Lid Only in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Drop in solid cover
- Note: For non-vehicular applications. Concrete and asphalt installations are not recommended for plastic parts.
Documents
Specifications
- Color Finish Name:
- Green
- Height:
- 1-1/2 in
- Length:
- 10 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Standard
- UL Listed:
- No
- Waterworks Application:
- Water
- Weight:
- 1.85 lb
- Width:
- 15-1/2 in