This product requires certification to purchase.

Plastic Urinal Screen with Deodorizer in White

You last purchased this on
 
Jones Stephens

Plastic Urinal Screen with Deodorizer in White

  • Fast #
  • Part #JS95250
  • Item #8202349
  • Manufacturer Part #143632
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Plastic Urinal Screen with Deodorizer in White

  • Fast #
  • Part #JS95250
  • Item #8202349
  • Manufacturer Part #143632
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Prevents clogging of urinal drain
  • White plastic
  • Fragrance bar masks odors
  • Large size fits most urinals
  • 7" long and 7" wide
  • 1-1/2" tall non-replaceable fragrence block
  • Bagged with header card
  • Requires Certification

Specifications

Application:
Commercial, Urinals, Residential
Color Finish Category:
Whites
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
1-1/4 in
Length:
11 in
Material:
Plastic
Product Type:
Urinal Screen with Deodorizer
Width:
9 in