This product requires certification to purchase.

4 in Mechanical Test Plug

You last purchased this on
 
Jones Stephens

Plum-Tite 4 in Mechanical Test Plug

  • Fast #
  • Part #JT37004
  • Item #3704195
  • Manufacturer Part #T37004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Plum-Tite 4 in Mechanical Test Plug

  • Fast #
  • Part #JT37004
  • Item #3704195
  • Manufacturer Part #T37004
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Holds pressure when testing a piping system
  • Constructed of high density plastic for corrosion resistance
  • Neoprene gasket
  • Large wingnut allows for easy tightening and loosening
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Plum-Tite
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter:
3-13/16 in
FM Approved:
No
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
GSA Approved:
No
Height:
2-67/100 in
IAPMO Listed:
No
Length:
4-7/25 in
Material:
Plastic
Material Type:
Neoprene
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
4 in
Tool Type:
Test Plug
UL Listed:
No
Weight:
0.53 lb
Width:
4-7/25 in