This product requires certification to purchase.

ABS Air Vent

You last purchased this on
 
Jones Stephens

Plumb Aire® ABS Air Vent

  • Fast #
  • Part #JP21103
  • Item #3703990
  • Manufacturer Part #P21103
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Plumb Aire® ABS Air Vent

  • Fast #
  • Part #JP21103
  • Item #3703990
  • Manufacturer Part #P21103
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Up to 160 fixture units
  • May be exposed to temperatures ranging from -40 + 150F
  • No protective cover required when installed per code specifications
  • Back pressure rated to 20 PSI
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1051
ASTM:
ASTM E-814
Collection:
Plumb Aire®
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
Height:
14-1/5 in
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
ABS
NSF:
NSF 14
NSF Certified:
Yes