1/2 x 1-1/2 in. FIPS x MIPS Plastic Volume Control in Chrome Plated
PlumBest™ LTConnections™ 1/2 x 1-1/2 in. FIPS x MIPS Plastic Volume Control in Chrome Plated
Product Details
Product Details
- 1/2" female x 1/2" male IPS
- Allows reduced water flow (does not shut water completely off)
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- PlumBest™ LTConnections™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Faucet Part Type:
- Volume Control
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3/5 in
- Length:
- 1-1/2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 1-3/5 in