1-1/2 in. Zinc Plated Plain Washer
PlumBest™ LTConnections™ 1-1/2 in. Zinc Plated Plain Washer
Frequently Purchased Together
Product Details
Product Details
- Zinc plated
Specifications
- Coating:
- Zinc Plated
- Collection:
- PlumBest™ LTConnections™
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 1-1/2 in
- Height:
- 4 in
- Product Type:
- Fender
- Width:
- 3-7/10 in