This product requires certification to purchase.

1-1/2 x 1-1/4 in. Slip x Sweat Brass Adapter

You last purchased this on
 
Jones Stephens

PlumBest™ LTConnections™ 1-1/2 x 1-1/4 in. Slip x Sweat Brass Adapter

  • Fast #
  • Part #JB55007
  • Item #3704044
  • Manufacturer Part #B55007
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

PlumBest™ LTConnections™ 1-1/2 x 1-1/4 in. Slip x Sweat Brass Adapter

  • Fast #
  • Part #JB55007
  • Item #3704044
  • Manufacturer Part #B55007
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Use on tub spout ell or closet/ urinal stub out adapter
  • Requires Certification

Specifications

Collection:
PlumBest™ LTConnections™
End Connection 1:
Slip
End Connection 2:
Sweat
End Connections:
Slip x Sweat
Faucet Part Type:
Adapter
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Height:
12-1/10 in
MA Approved:
No
Material:
Brass
WaterSense Labeled:
No
Width:
10-9/10 in