This product requires certification to purchase.

2 x 11-3/8 x 9 in. Neoprene Roof Flashing

You last purchased this on
 
Jones Stephens

PlumBest™ LTConnections™ 2 x 11-3/8 x 9 in. Neoprene Roof Flashing

  • Fast #
  • Part #JR50200
  • Item #504976
  • Manufacturer Part #R50200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

PlumBest™ LTConnections™ 2 x 11-3/8 x 9 in. Neoprene Roof Flashing

  • Fast #
  • Part #JR50200
  • Item #504976
  • Manufacturer Part #R50200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Ideal for corrugated metal roofs
  • Can be used on flat roofs
  • Pipe diameter markings
  • For plumbing, heating, air conditioning, electrical or exhaust vents
  • Made of EPDM with flexible aluminum base
  • Pleated cone adjusts to any pitch
  • -30F to +250F
  • Ozone and UV resistant
  • Requires Certification

Specifications

Collection:
PlumBest™ LTConnections™
GSA Approved:
No
Heat Rating:
250 °F
Height:
5-9/10 in
IAPMO Listed:
Yes
Material Type:
Neoprene
Pipe Diameter:
2 in
Roof Flashing Material:
Aluminum
Roof Flashing Size:
9 in x 11-3/8 in
Size:
9 in x 11-3/8 in