This product requires certification to purchase.

2 x 12-1/2 x 8-3/4 in. Aluminum Roof Flashing

This product has been replaced by

No image available
Jones Stephens 1.50 2 & 3 ALUMINUM ROOF FLASHING
Manufacturer Part #R46300
Jones Stephens

PlumBest™ LTConnections™ 2 x 12-1/2 x 8-3/4 in. Aluminum Roof Flashing

  • Fast #
  • Part #JR45200
  • Item #3703383
  • Manufacturer Part #R45200
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Jones Stephens 1.50 2 & 3 ALUMINUM ROOF FLASHING
Manufacturer Part #R46300
Jones Stephens

PlumBest™ LTConnections™ 2 x 12-1/2 x 8-3/4 in. Aluminum Roof Flashing

  • Fast #
  • Part #JR45200
  • Item #3703383
  • Manufacturer Part #R45200
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for corrugated metal roofs
  • Can be used on flat roofs
  • Pipe diameter markings
  • For plumbing, heating, air conditioning, electrical or exhaust vents
  • Made of EPDM with flexible aluminum base
  • Pleated cone adjusts to any pitch
  • -30F to +250F
  • Ozone and UV resistant
  • Requires Certification

Specifications

Collection:
PlumBest™ LTConnections™
GSA Approved:
No
Heat Rating:
250 °F
Height:
2-1/2 in
IAPMO Listed:
Yes
Material Type:
EPDM, Neoprene
Pipe Diameter:
2 in
Roof Flashing Material:
Aluminum
Roof Flashing Size:
8-3/4 in x 12-1/2 in
Size:
8-3/4 in x 12-1/2 in
UPC:
717510452006