3/8 in. Brass Seat for Eljer®
PlumBest™ LTConnections™ 3/8 in. Brass Seat for Eljer®
Product Details
Product Details
- All brass
- Made in the USA
Specifications
- Brand Model Compatibility:
- Eljer®
- Collection:
- PlumBest™ LTConnections™
- Diameter - Inside 1:
- 1/2 in
- Faucet Part Type:
- Seat
- Length:
- 3/8 in
- MA Approved:
- No
- Material:
- Brass
- WaterSense Labeled:
- No