3 x 10 x 13-1/4 in. Neoprene and EPDM Roof Flashing
PlumBest™ LTConnections™ 3 x 10 x 13-1/4 in. Neoprene and EPDM Roof Flashing
Package Quantity Info:
EA: 1 CA: 20-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Ideal for corrugated metal roofs
- Can be used on flat roofs
- Pipe diameter markings
- For plumbing, heating, air conditioning, electrical or exhaust vents
- Made of EPDM with flexible aluminum base
- Pleated cone adjusts to any pitch
- -30F to +250F
- Ozone and UV resistant
Specifications
- Collection:
- PlumBest™ LTConnections™
- GSA Approved:
- No
- Heat Rating:
- 250 °F
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Material Type:
- Neoprene
- Pipe Diameter:
- 3 in
- Roof Flashing Material:
- Aluminum
- Roof Flashing Size:
- 10 in x 13-1/4 in
- Size:
- 10 in x 13-1/4 in