This product requires certification to purchase.

4 x 12 x 16 in. Aluminum Roof Flashing

You last purchased this on
 
Jones Stephens

PlumBest™ LTConnections™ 4 x 12 x 16 in. Aluminum Roof Flashing

  • Fast #
  • Part #JR45400
  • Item #3702583
  • Manufacturer Part #R45400
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

PlumBest™ LTConnections™ 4 x 12 x 16 in. Aluminum Roof Flashing

  • Fast #
  • Part #JR45400
  • Item #3702583
  • Manufacturer Part #R45400
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for corrugated metal roofs
  • Can be used on flat roofs
  • Pipe diameter markings
  • For plumbing, heating, air conditioning, electrical or exhaust vents
  • Made of EPDM with flexible aluminum base
  • Pleated cone adjusts to any pitch
  • -30F to +250F
  • Ozone and UV resistant
  • Requires Certification

Specifications

Collection:
PlumBest™ LTConnections™
GSA Approved:
No
Heat Rating:
250 °F
Height:
3-1/2 in
IAPMO Listed:
Yes
Material Type:
EPDM, Neoprene
Pipe Diameter:
4 in
Roof Flashing Material:
Aluminum
Roof Flashing Size:
12 in x 16 in
Size:
12 in x 16 in