This product requires certification to purchase.

Tub Spout in Chrome Plated

Jones Stephens

PlumBest™ LTConnections™ Tub Spout in Chrome Plated

  • Fast #
  • Part #JD01020
  • Item #513310
  • Manufacturer Part #D01020
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

PlumBest™ LTConnections™ Tub Spout in Chrome Plated

  • Fast #
  • Part #JD01020
  • Item #513310
  • Manufacturer Part #D01020
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2-2015
Application:
Commercial, Residential
CSA Certified:
CSA B125.2-15
Collection:
PlumBest™ LTConnections™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
5-3/5 in
Length:
5-1/8 in
Material:
Alloy
Material Type:
ZAMAK
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
4-13/20 in
Spout Type:
Non-diverter
UPC:
717510010206
WaterSense Labeled:
No
Width:
2-9/10 in