Tub Spout in Chrome Plated
PlumBest™ LTConnections™ Tub Spout in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- PlumBest™ LTConnections™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5-1/2 in
- IAPMO Listed:
- No
- Length:
- 5-13/100 in
- MA Approved:
- No
- Material:
- Alloy
- Material Type:
- ZAMAK
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 4-61/100 in
- Spout Type:
- Diverter
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 3 in