1/2 x 3/4 FIP x 18 in. Push On Water Heater Connector with Ball Valve
Plumbite® 1/2 x 3/4 FIP x 18 in. Push On Water Heater Connector with Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
- No soldering, glue, heat or tools required to join the pipe
- Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
- Maximum temperature of 180°F and maximum pressure of 200 PSI
- Can be disassembled and re-used using the disassembly tool (sold separately)
- Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, ASME A112.18.6/CSA B125.6, UPC, cUPC by IAPMO
- 2 year warranty
-
Lead Law Compliant
Specifications
- Application:
- Potable Water
- CSA Certified:
- CSA B125.6-17, CSA 61-2019, CSA B125.1-18
- Color Finish Category:
- Stainless Steel
- End Connection 1:
- FIPS
- End Connection 2:
- Push-to-Connect
- End Connections:
- FIPS x Push-to-Connect
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 372-2022
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Rigid:
- No
- UL Listed:
- No
- Valve Type:
- Ball Valve