This product requires certification to purchase.

1/2 x 3/4 in. FPT Push On Reducing Adapter

You last purchased this on
 
Jones Stephens

Plumbite® 1/2 x 3/4 in. FPT Push On Reducing Adapter

  • Fast #
  • Part #JC77422LF
  • Item #7793051
  • Manufacturer Part #C77422LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Plumbite® 1/2 x 3/4 in. FPT Push On Reducing Adapter

  • Fast #
  • Part #JC77422LF
  • Item #7793051
  • Manufacturer Part #C77422LF
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • No soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
  • Maximum temperature of 180°F and maximum pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, NSF/ANSI 14, ASSE 1061, UPC, cUPC by IAPMO
  • Lead Free
  • 25 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2016
Clean Bagged:
No
Collection:
Plumbite®
End Connection 1:
Push
End Connection 2:
FNPT
End Connections:
Push x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-709/1000 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372-2022
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
0.176659999999999 lb