1/2 x 3/8 in. Push On Reducing Coupling
Plumbite® 1/2 x 3/8 in. Push On Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
Pick Up: 9 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
- No soldering, glue, heat or tools required to join the pipe
- Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
- Maximum temperature of 180°F and maximum pressure of 200 PSI
- Can be disassembled and re-used using the disassembly tool (sold separately)
- Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, NSF/ANSI 14, ASSE 1061, UPC, cUPC by IAPMO
- Lead Free
- 25 year warranty
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016
- ASSE Standards:
- ASSE 1061-2020
- Application:
- Potable Water
- Clean Bagged:
- No
- Collection:
- Plumbite®
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-709/1000 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No