This product requires certification to purchase.

3/4 in. Push On Check Valve

You last purchased this on
 
Jones Stephens

Plumbite® 3/4 in. Push On Check Valve

  • Fast #
  • Part #JC77467LF
  • Item #7927428
  • Manufacturer Part #C77467LF
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Plumbite® 3/4 in. Push On Check Valve

  • Fast #
  • Part #JC77467LF
  • Item #7927428
  • Manufacturer Part #C77467LF
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • No soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
  • Maximum temperature of 180°F and maximum pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, NSF/ANSI 14, IAPMO IGC 312-2018a, UPC, cUPC by IAPMO
  • Lead Free
  • 2 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2016, ANSI 372-2016, ANSI 61-2018
ASSE Standards:
ASSE 1061
Collection:
Plumbite®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
180
NSF:
NSF 372-2022
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Ball-check
Valve Size:
3/4 in
Valve Type:
Check Valve
Weight:
0.334619999999997 lb