3/4 x 3/4 x 1/4 in. Push 200 psi Reducing Brass Compression Tee
Plumbite® 3/4 x 3/4 x 1/4 in. Push 200 psi Reducing Brass Compression Tee
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
- No soldering, glue, heat or tools required to join the pipe
- Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
- Maximum temperature of 180°F and maximum pressure of 200 PSI
- Can be disassembled and re-used using the disassembly tool (sold separately)
- Standards/Certifications: NSF/ANSI/CAN 61: Q ? 0.5, NSF/ANSI/CAN 372, ASME A112.18.1/CSA B125.1, UPC, cUPC by IAPMO
- Lead Free
- 2 year warranty
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Plumbite®
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov